{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Morse taper | MT4 | |
Body ⌀ D | 45 mm | |
Reach B | 65 mm | |
largest centre point ⌀ 60° A | 14 mm | |
largest centre point ⌀ 30° A | 40 mm | |
maximum radial run-out | 0.003 mm | |
for workpiece weight | 560 kg | |
Type of product | Centring drill |
Article number | 320900 4 | |
EAN / GTIN | 2050001716897 | |
Manufacturer number | 4WPL30 |
This article |
Recommendations |
||||
---|---|---|---|---|---|
![]() ![]() Revolving lathe centre high precision version Point angle 60°/30° 4
on request
In stock
9 pieces in stock
BGN 1,488.95
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 2,143.46
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
2 pieces in stock
BGN 2,082.73
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
5 pieces in stock
BGN 2,946.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
6 pieces in stock
BGN 2,815.96
plus VAT at the current rate
Prices plus delivery costs
|
|
for workpiece weight | 560 | 1,000 | 1,200 | 400 | 600 |
Body ⌀ D | 45 | 60 | 60 | 60 | 60 |
maximum radial run-out | 0.003 | 0.003 | 0.003 | 0.003 | 0.003 |
Morse taper | MT4 | MT4 | MT4 | MT4 | MT4 |
Reach B | 65 | 116 | 106 | 85 | 106 |
largest centre point ⌀ 60° A | 14 | 8 | 28 | ||
Type of product | Centring drill | Centring drill | Centring drill | Centring drill | Centring drill |