{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shank ⌀ | 63 mm | |
Insert size | 11 | |
Adapter | PSC | |
Application type | left-hand | |
Arbor standard | ISO 26623-1 | |
Through-coolant | yes | |
Overhang dimension A | 140 mm | |
Usable length LN | 118 mm | |
Minimum pre-drill ⌀ D1 min | 50 mm | |
Axis tip distance f | 27 mm | |
suitable indexable insert | DC.. 11T3.. | |
Spare part | S05 | |
Setting angle κ | 107.5 degrees | |
Type of product | boring bar holder |
Article number | 320396 63/11-140 | |
EAN / GTIN | 2050001712493 | |
Manufacturer number | PS6.BDB.LQC.140 |