Screw-on boring bar left-hand 40/12-90 mm

Article no.: 320386 40/12-90
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size − A dimension (mm) Unit price incl. VAT
  • Arbor standard: ISO 26623-1
  • Through-coolant: yes

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shank ⌀ 40 mm
    Insert size 12
    Adapter PSC
    Application type left-hand
    Arbor standard ISO 26623-1
    Through-coolant yes
    Overhang dimension A 90 mm
    Usable length LN 70 mm
    Minimum pre-drill ⌀ D1 min 32 mm
    Axis tip distance f 17 mm
    suitable indexable insert CC.. 1204..
    Spare part S01
    Setting angle κ 95 degrees
    Type of product boring bar holder

    Identification numbers & Classifications

    Article number 320386 40/12-90
    EAN / GTIN 2050001715548
    Manufacturer number PS4.BCC.LLA.090

    Description

    Note:

    Order the suitable HP nozzle No. 320001 separately. Spare parts No. 320610 − 320626 can be found in the spare parts list.
    PSC clamping stud on request.

    Downloads & documents

    Suitable products

    Spare parts

    Inserts

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart