HSK-T clamping toolholder left-hand, for indexable inserts WN.., Shank ⌀ / insert size: 40/08HPmm

Article no.: 320006 40/08HP
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in > 8 weeks
0 pieces in stock

Select article variation and quantity

Shank ⌀ / insert size (mm) Unit price incl. VAT

Availability

  • Arbor standard: ISO 12164-3
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ 40 mm
Insert size 08
Adapter HSK-T
Application type left-hand
Arbor standard ISO 12164-3
Through-coolant yes
Overhang dimension A 55 mm
Minimum pre-drill ⌀ D1 min 50 mm
Axis tip distance f 27 mm
suitable indexable insert WN.. 0804..
Spare part P04
Overall length 75 mm
Shank type Hollow shank taper
Type of product Boring bar

Identification & Classification

Article number 320006 40/08HP
EAN / GTIN 2050002039575
Manufacturer number HA4.PWE.LLA.055-HP

Description

Note:

Order the suitable HP nozzle No. 320001 separately. Spare parts No.320610320626 can be found in the spare parts list.
PSC clamping stud on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart