High-speed spindle housing TBL

Article no.: 319991 TBL
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    External ⌀ D 16 mm
    External ⌀ D1 25 mm
    Shank length L1 13.5 mm
    L2 48 mm
    L3 80 mm
    ⌀ D2 30 mm
    Type of product High-speed spindle

    Identification numbers & Classifications

    Article number 319991 TBL
    EAN / GTIN 2050001960696
    Manufacturer number TBE1304

    Description

    Version:

    High-speed spindle, driven by coolant (10 – 60 bar), speeds up to 75,000 rpm.

    Application:

    Increased feed rate and cutting speed, for use above all with small-diameter tools (shank ⌀ 3 – 6 mm). For use for drilling, deburring, engraving, and milling to a restricted degree.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart