This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Driven tool, radial, OT rail, ER32, Type: 40-32-LIK

Article no.: 319961 40-32-LIK

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER32
VDI size 40
Tool clamping ER32
l1 138 mm
b1 85 mm
b2 72 mm
h1 76 mm
x 100 mm
Cooling internal
Type of product Driven tool

Identification numbers & Classifications

Article number 319961 40-32-LIK
Manufacturer number 319961 40-32-LIK

Description

Version:

Version IKD – with ceramic seal set, pressures up to 70 bar, with full dry-run capability.
For use on disc turrets. Left-hand version, i.e. machining in the direction of the main spindle. Ratio 1:1. Version with internal cooling (internal) max. 70 bar.
OT rail.
For use on all DMG Gildemeister CTX CNC lathes with Sauter turret. Drive coupling DIN 5480. Clamping of tools in driven tool using ER collet with external nut or VARIA VX quick-change system under license from EWS. External cooling via a coolant tube, internal cooling through the tool centrally through the spindle. Maximum speed 8000 rpm.

Advantage:

  • Weight- and geometry-optimized design.
  • Process reliability through high-quality components, longevity.
  • High torque transmission.
  • 100% control – each driven tool is subjected to a run-in programme.
  • Internal cooling: specially developed and patented seal.

Application:

As many machining steps as possible in one clamping set-up. Where space (available clamping positions) in the revolver is at a premium.

Suitable for:

DMG Gildemeister CTX. In some cases, Emco, Hardinge, Monforts, Scherer etc. with DIN 5480.

Supplied with:

Driven tool for collet: including clamping nut and hook spanner. Driven tool VARIA VX: including chuck key.

Optional extras:

Suitable inserts Varia VX No. 319802319888, ER quick-change adapters No. 319761 – 319781, ER collets No. 308941 – 309878, ER clamping wrenches No. 309680309745.

Note:

  • Other drive types (such as DIN 5482), ratios, dimensions, BMT etc. on request, see: www.hoffmann.ews-tools.com
  • IC tools (with through cooling) will not run dry with standard seal, coolant filtering < 50 µm.
  • Recommendation: Tighten version VARIA VX with a torque tool (max. 6 Nm).
  • For heavy-duty milling work, a variant with tapered roller bearings is recommended on request.

Downloads & documents

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart