Eco BMT longitudinal toolholder 68

Article no.: 319884 68
plus VAT at the current rate Prices plus delivery costs
on request
In stock
10 pieces in stock

Select article variation and quantity

BMT Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

x 75 mm
L1 110 mm
L2 68 mm
b2 64 mm
h1 25 mm
h2 94 mm
Suitable machines Mazak: QT Smart, QT Compakt
Type of product Steel toolholder

Identification numbers & Classifications

Article number 319884 68
EAN / GTIN 4045197877376
Manufacturer number 319884 68

Description

Version:

High-precision arbors adapted to the specific machine, for flexible use on main and counter-spindle machines. Contact face and functional face ground. Spring-mounted pressure pad for uniform clamping of the turning tools. Perfectly matched for the respective lathe. With secured ball injection nozzles up to 80 bar. Burnished for better corrosion protection.
Suitable for efficient cooling systems such as GARANT Eco, but also for other systems. Suitable for conventional toolholders.

Application:

Mainly for external machining.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart