{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Clamping ⌀ D1 | 14 mm | |
Adapter | VX4 | |
Overhang dimension A | 28 mm | |
External ⌀ D | 42 mm | |
Type of product | Side lock arbor |
Article number | 319827 14 | |
EAN / GTIN | 2050002077737 |