ER compensating floating holder VDI, Type: 30

Article no.: 319785 30
plus VAT at the current rate Prices plus delivery costs
on request
In stock
11 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT
  • Through-coolant: yes

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER collets 25
Shank ⌀ d 30 mm
Through-coolant yes
Overhang dimension A 64 mm
External ⌀ D 68 mm
Radial compensation 1 mm
suitable for ER size 25
Colour code for VDI shanks VDI 30
Type of product Collet chuck

Identification numbers & Classifications

Article number 319785 30
EAN / GTIN 4062406263812
Manufacturer number 319785 30

Description

Version:

Compensating holder with ER collet adaption. Adjustable radial and angular compensation. With through coolant feed.

Application:

Optimum for compensating alignment errors between workpiece and tool, for instance when reaming or tapping (without tension / compression compensation). For use primarily on lathes, but also suitable for milling machines.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart