Quick change toolholder, screw-in milling cutter with external nut ER 25 M12

Article no.: 319776 M12
plus VAT at the current rate Prices plus delivery costs
on request
In stock
17 pieces in stock
  • Through-coolant: yes
  • Concentricity: ≤ 3

Product details

Technical Data

Through-coolant yes
Concentricity ≤ 3
External ⌀ D 41.7 mm
Overhang dimension A 27.5 mm
Type of product Quick change adapter

Identification numbers & Classifications

Article number 319776 M12
EAN / GTIN 4062406343637
Manufacturer number 319776 M12

Description

Version:

  • Two-part design consisting of base body and precision clamping nut.
  • Made from high quality tool steel; all functional faces hardened and reworked.

Advantage:

Extremely easy-to-use quick-change system for driven tools. Prepare the quick-change adapter with a tool and change it using a driven tool. The clamping nut is ball-bearing mounted.
Multi-flexible use:
  • Quick and easy exchange of adapters for the driven tool used.
  • Suitable for all driven tools from various manufacturers with ER collet connection.

Application:

For drilling and milling with driven tools with ER collet connection.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart