Stop damper with spring cylindrical 25 mm

Article no.: 319775 25
plus VAT at the current rate Prices plus delivery costs
on request
In stock
16 pieces in stock

Select article variation and quantity

Shank ⌀D1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shank ⌀ D1 25 mm
⌀ D2 35 mm
Length L 62 mm
Lmax 100 mm
Type of product Stop damper

Identification numbers & Classifications

Article number 319775 25
EAN / GTIN 4062406263850
Manufacturer number 319775 25

Description

Application:

Sturdy bar stop with spring damping, ground back-stop disc. Damping compensation of maximum 3 mm.
Cylindrical version suitable for all types of turret. Plain shank with length adjustment.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart