VDI blanking plug Form Z2 16S mm

Article no.: 319770 16S
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock

Select article variation and quantity

⌀ d1 (mm) Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Shape Z
    Shank ⌀ D1 16 mm
    Material Steel
    Colour code for VDI shanks VDI 16
    Type of product Blanking plug

    Identification numbers & Classifications

    Article number 319770 16S
    EAN / GTIN 2050001077462
    Manufacturer number 319770 16S

    Description

    Standard:

    DIN ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart