{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Shape | E | |
Bore d2 (H7) | 40 mm | |
VDI size | VDI 40 | |
d8 | 83 mm | |
d6 | 83 mm | |
l6 | 90 mm | |
l7 | 76 mm | |
Colour code for VDI shanks | VDI 40 | |
Type of product | VDI boring bar toolholder |
Article number | 319400 40 | |
Manufacturer number | 319400 40 |
This article |
Recommendations |
|
---|---|---|
Boring bar holder Form E2 40 mm |
on request
In stock
11 pieces in stock
BGN 419.48
plus VAT at the current rate
Prices plus delivery costs
|
|
Colour code for VDI shanks | VDI 40 | VDI 40 |
VDI size | VDI 40 | VDI 40 |
Bore d2 (H7) | 40 | 40 |
d8 | 83 | 75 |
l6 | 90 | 160 |
l7 | 76 | 150 |
Type of product | VDI boring bar toolholder | VDI boring bar toolholder |