This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Indexable drill holder Form E1 16 mm

Article no.: 319250 16

Select article variation and quantity

Bore d2 (H6) (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape E
Bore d2 (H6) 16 mm
VDI size VDI 40
External ⌀ d3 36 mm
d6 83 mm
l1 -0.2 67 mm
l2 54 mm
Colour code for VDI shanks VDI 40
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319250 16
Manufacturer number 319250 16

Description

Application:

For drilling with indexable drill with internal coolant supply.

Standard:

DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart