VDI parting-off toolholder blade height 32, Shank ⌀ d1: 30-UEKmm

Article no.: 319149 30-UEK
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Width B1 35 mm
Width B2 60 mm
Width B3 48 mm
L1 85.5 mm
Height H 100 mm
Colour code for VDI shanks VDI 30
Type of product VDI parting-off toolholder

Identification numbers & Classifications

Article number 319149 30-UEK
EAN / GTIN 2050002040045
Manufacturer number 32.3032CTXRLÜK

Description

Version:

For use on DMG Gildemeister CTX CNC lathes with radial turrets.
  • With double serrations on the VDI shank for left-handed and right-handed use.
  • With ball spray nozzle for optimum cooling of the cutting edge.
  • Clamping the grooving tool by means of a clamping strip.
  • Height adjustment range ±1 mm.

Application:

Allows parting-off tools of different makes to be used.

Suitable for:

DMG Gildemeister CTX.

Note:

Sizes 30-UEK and 40-UEK as overhead versions.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart