This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Toolholder form B2 radial left-hand, short 50 mm

Article no.: 319010 50

Select article variation and quantity

Shank ⌀ d1 (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Shape B
Shank ⌀ D1 50 mm
h1 32 mm
h2 41 mm
b1 100 mm
b2 50 mm
h5 35 mm
h6 60 mm
l1 30 mm
l2 55 mm
Colour code for VDI shanks VDI 50
Type of product VDI tool arbor

Identification numbers & Classifications

Article number 319010 50
Manufacturer number 319010 50

Description

Version:

  • Case-hardened HRC 58 ±2.
  • All functional faces ground.
  • With ball type coolant nozzles.

Application:

Mainly for external machining.

Standard:

ISO 10889 / DIN 69880 / VDI 3425, sheet 2.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart