{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | PSC 63 | |
Arbor standard | ISO 26623-2 | |
Through-coolant | yes | |
Overhang dimension A | 71 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318856 25 | |
EAN / GTIN | 4045197893321 | |
Manufacturer number | 318856 25 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Eco toolholder radial 25 mm
on request
In stock
10 pieces in stock
BGN 757.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
9 pieces in stock
BGN 757.97
plus VAT at the current rate
Prices plus delivery costs
|
|
Arbor standard | ISO 26623-2 | ISO 12164-3 |
Overhang dimension A | 71 | 90 |
External ⌀ D | 102 | 102 |
B | 40 | 40 |
for toolholder square | 25 | 25 |
Through-coolant | yes | yes |
Type of product | Pin vice | Pin vice |