{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for toolholder square | 25 mm | |
Adapter | HSK-T 63 | |
Arbor standard | ISO 12164-3 | |
Through-coolant | yes | |
Overhang dimension A | 100 mm | |
Clamping length L1 | 58 mm | |
B | 40 mm | |
External ⌀ D | 102 mm | |
Type of product | Pin vice |
Article number | 318814 25 | |
EAN / GTIN | 2050001672667 | |
Manufacturer number | HA6.V25.R31.100 |
This article |
Recommendations |
|||
---|---|---|---|---|
Toolholder axial, triple, right-hand, HSK-T 63, for toolholder square: 25mm
on request
Available in 6-8 weeks
0 pieces in stock
BGN 1,810.58
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
56 pieces in stock
BGN 757.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
139 pieces in stock
BGN 757.97
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 1,194.31
plus VAT at the current rate
Prices plus delivery costs
|
|
Overhang dimension A | 100 mm | 130 mm | 130 mm | 130 mm |
External ⌀ D | 102 mm | 102 mm | 102 mm | 102 mm |
B | 40 mm | 40 mm | 40 mm | 40 mm |
for toolholder square | 25 mm | 25 mm | 25 mm | 25 mm |
Through-coolant | yes | yes | yes | yes |
Clamping length L1 | 58 mm | 88 mm | 88 mm | 88 mm |
Type of product | Pin vice | Pin vice | Pin vice | Pin vice |