Quick-change boring bar holder A

Article no.: 318200 A
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
21 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to shopping list

    Share this product

    or copy this link

    Product details

    Technical Data

    Type A
    Suitable for No. 318000 A
    for boring bar ⌀ 20 mm
    Length 85 mm
    Type of product Steel toolholder

    Identification numbers & Classifications

    Article number 318200 A
    EAN / GTIN 4045197316097
    Manufacturer number B 11/20/85

    Description

    Application:

    For holding boring bars and other tools with a cylindrical shank. Equipped with locking height adjustment screw and 3 tool clamping screws.

    Downloads & documents

    Services & product advisors

    Direct purchase

    Sign in to your Account

    To shopping cart