{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for toolholder | A | |
Length | 50 mm | |
Height | 20 mm | |
Type of product | Steel toolholder |
Article number | 318140 A | |
EAN / GTIN | 4045197315946 | |
Manufacturer number | 11T13 |