This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Flange blank for geared scroll chuck 135 mm

Article no.: 317000 135

Select article variation and quantity

External ⌀ D (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

External ⌀ D 135 mm
suitable for chuck ⌀ 125 mm
Collar ⌀ d2 80 mm
Bore ⌀ d3 25 mm
Height h1 58 mm
Flange thickness h2 20 mm
Type of product Lathe chuck accessories

Identification numbers & Classifications

Article number 317000 135
Manufacturer number 017115

Description

Version:

Cleanly cast, unmachined, shot blasted, large allowance.

Application:

Attachment of chucks with recessed mount to DIN 6350 to spindle noses DIN 800. The adaptor plate blank must be machined and fitted to the machine and chuck.

Material:

Cast iron

Suitable for:

Three-jaw lathe chuck No. 310100; 310500, four-jaw lathe chuck No. 312000; 312500 and combi lathe chuck No. 315630.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart