{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
specify required clamping ⌀ | 20; 25; 32; 40 mm | |
Suitable for No. 316200 | 3/50 | |
Length L | 88 mm | |
⌀ | 50 mm | |
Collar thickness | 4 mm | |
Type of product | Clamping sleeve |
Article number | 316260 3/25 | |
EAN / GTIN | 4045197316721 | |
Manufacturer number | 136477 |