Outside jaw set, 3 pieces, hardened 250

Article no.: 315200 250
Set price 3 Piece (BGN 174.69 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
5 pieces in stock

Product details

Technical Data

for chuck type 250 mm
Length L 90 mm
Width B 24 mm
Height H 67.5 mm
suitable for colour code Röhm geared scroll chucks and jaws
Type of product Gear scroll chuck jaws

Identification numbers & Classifications

Article number 315200 250
EAN / GTIN 4019208038889
Manufacturer number 110171

Description

Suitable for:

Three-jaw lathe chucks No. 310505; 310655; 310705.

Note:

  • Jaws can generally be renewed in the chuck as long as the guide in the body is not worn out.
  • Top, turning, and drilling jaws bought subsequently must be ground in the chuck for radial and axial run-out.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    for chuck type Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart