{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for chuck type | 250 mm | |
Length L | 90 mm | |
Width B | 24 mm | |
Height H | 67.5 mm | |
suitable for colour code | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chuck jaws |
Article number | 315000 250 | |
EAN / GTIN | 4019208038780 | |
Manufacturer number | 110161 |
This article |
Recommendations |
|
---|---|---|
Inside jaw set, 3 pieces, hardened 250
on request
In stock
17 pieces in stock
|
on request
In stock
67 pieces in stock
|
|
Width B | 24 | 28 |
for chuck type | 250 | 250 |
Height H | 67.5 | 63 |
Length L | 90 | 105 |
suitable for colour code | Röhm geared scroll chucks and jaws | HOLEX geared scroll chucks and jaws |
Type of product | Gear scroll chuck jaws | Gear scroll chuck jaws |