Claw jaws set, 3 pieces, for chucks, ⌀ 200 mm, Type: 3

Article no.: 313953 3
Set price 3 Piece (BGN 241.41 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
6 pieces in stock

Select article variation and quantity

Type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Clamping range 92 mm - 121 mm
Slot width n 14 mm
Thread M M6
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313953 3
EAN / GTIN 2050001946003
Manufacturer number 0138114

Description

Version:

Hardened clamping jaws. For external clamping of blanks, with serration 1.5×60°.
Burnished.

Note:

Suitable for BISON − 2405K; Kitagawa B 200 / BA / HOB / NL / N / NA;
Matsumoto H / HA / ZA.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart