T-nut annealed, Slot width S: 16mm

Article no.: 313805 16
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
150 pieces in stock

Select article variation and quantity

Slot width S (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

maximum tightening torque 70 Nm
Thread G M12
Bore spacing b 30 mm
Slot width S 16 mm
Height H 21.5 mm
Step height h 8.5 mm
suitable for Röhm KFD-HE 254
Type of product Tee-nut

Identification numbers & Classifications

Article number 313805 16
EAN / GTIN 2050001929884
Manufacturer number 0146132

Description

Version:

Precision ground, quenched, and tempered.

Suitable for:

Made by Röhm KFD-HE.

Supplied with:

Socket head screws DIN 912 - 12.9!

Note:

Other T-nuts available ex works.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart