This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Top jaws set, 3 pieces 254

Article no.: 313760 254

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 254 mm
Length L 125 mm
Width B 40 mm
Height H 40 mm
Hole centre spacing a 30 mm
Bore spacing b 30 mm
Slot width D 16 mm
for thread DIN 912 M12
suitable for colour code Schunk heavy-duty chucks and jaws
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313760 254
EAN / GTIN 4019208193816
Manufacturer number 313760 254

Description

Version:

Precision milled slots and serrations.
Bevelled for small clamping ⌀.
Soft top jaws, long, serrations 1.5×60°.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart