Stepped top jaws set, 3 pieces 165

Article no.: 313470 165
Set price 3 Piece (BGN 247.41 / 1 Piece)
plus VAT at the current rate Prices plus delivery costs
on request
In stock
8 pieces in stock

Select article variation and quantity

for chuck type Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for chuck type 165 mm
Length L 72.5 mm
Width B 40 mm
Height H 49 mm
Hole centre spacing a 18 mm
Bore spacing b 19 mm
Slot width D 17 mm
Type of product Heavy-duty lathe chuck jaws

Identification numbers & Classifications

Article number 313470 165
EAN / GTIN 2050001929624
Manufacturer number 0121104

Description

Version:

Precision milled slots and precision ground serrations, burnished.
Hardened.

Application:

For external and internal clamping.

Material:

Quality product made of 16MnCr5.

Suitable for:

Heavy-duty chucks from Schunk, Röhm and other heavy-duty chuck manufacturers.

Optional extras:

T-nuts No. 313505313605.

Note:

Hard top and stepped jaws purchased subsequently must be ground internally in the chuck for concentricity and runout.
  • When fitting to a chuck, please check serrations, slot width (D), and hole spacing (a, b).
  • Aluminium top jaws on request.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart