Lubricating grease LINOMAX plus, Weight: 500g

Article no.: 313190 500
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
375 pieces in stock

Select article variation and quantity

Weight (g) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Colour beige
Shape Paste
Flashpoint 174 °C
Operating temperature range -25 °C - 120 °C
Type of product Lubricant

Identification numbers & Classifications

Article number 313190 500
EAN / GTIN 2050002053021
Manufacturer number 1342585

Description

Version:

Partially synthetic high-performance grease for regular lubrication of manual chucks and heavy-duty chucks. High bonding capability and water resistance permit constant clamping forces with regular application. The special grease adheres even in the event of rotation in the lathe chuck.

Feature:

Density 1.33 g/cm3.
Consistency class 2.
Coefficient of friction 0.09.
Shelf life 3 years.

Supplied with:

500 g grease cartridge.

Note:

Note the dimensions of the grease gun! Cartridge dimensions: ⌀ 55 mm × 237 mm.

Downloads & documents

Services & product advisors

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript
Direct purchase

Sign in to your Account

To shopping cart