{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Standard | DIN 702-2 | |
Taper size | 6 | |
External ⌀ A | 315 mm | |
Aperture E | 103 mm | |
Height without jaws H1 | 96 mm | |
Height with jaws H2 | 142 mm | |
Number of studs | 6 | |
Size of studs | 5/8-18 | |
Chuck key square K | 14 mm | |
Weight | 50 kg | |
maximum speed | 2,300 min-1 | |
Colour code for accessories | Röhm geared scroll chucks and jaws | |
Type of product | Gear scroll chucks |
Article number | 310650 315/6 | |
EAN / GTIN | 4019208036762 | |
Manufacturer number | 109156 |