{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
suitable for arbor | PSC 40 | |
Thread M | M14×1.5 | |
⌀ D | 6 mm | |
Overall length L | 26 mm | |
L1 | 12 mm | |
Type of product | Coolant tube |
Article number | 309885 40 | |
EAN / GTIN | 2050001945433 | |
Manufacturer number | PS4.ER1.014.026 |
This article |
Recommendations |
|
---|---|---|
PSC coolant tube, for PSC: 40
on request
In stock
23 pieces in stock
BGN 72.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
145 pieces in stock
BGN 27.56
plus VAT at the current rate
Prices plus delivery costs
|
|
⌀ D | 6 mm | 8 mm |
Overall length L | 26 mm | 29 mm |
Thread M | M14×1.5 | M12×1 |
suitable for arbor | PSC 40 | HSK 40 |
Type of product | Coolant tube | Coolant tube |