Face mill drive ring, DIN 6366, for mandrel ⌀: 32mm

Article no.: 309870 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
In stock
9 pieces in stock

Select article variation and quantity

for mandrel ⌀ (mm) Unit price incl. VAT

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for mandrel ⌀ 32 mm
Standard DIN 6366
Drive width B-0.2 14 mm
Tenon width b 14 mm
Type of product Face mill drive ring

Identification numbers & Classifications

Article number 309870 32
EAN / GTIN 4045197273888
Manufacturer number 309870 32

Description

Version:

Drive ring for taking milling cutters with transverse slot on combination face mill adaptors or milling head arbors.

Suitable for:

Combination face mill adaptors and cutter heads.

Downloads & documents

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart