{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
for ER | 16 mm | |
Standard | DIN 6499 D | |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | |
Overall length L | 18 mm | |
External ⌀ D | 32 mm | |
Thread | M22×1.5 | |
maximum tightening torque | 80 Nm | |
Type of product | Clamping nut |
Article number | 309612 16 | |
EAN / GTIN | 4045197645678 |
This article |
Recommendations |
||
---|---|---|---|
ER plain bearing clamping nut 16
on request
In stock
24 pieces in stock
BGN 99.20
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
214 pieces in stock
BGN 93.57
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
23 pieces in stock
BGN 112.91
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 32 | 28 | 33.5 |
for ER | 16 | 16 | 16 |
Thread | M22×1.5 | M22×1.5 | M24×1 |
maximum tightening torque | 80 | 80 | 54 |
Standard | DIN 6499 D | DIN 6499 D | DIN 6499 D |
Balance quality G at rotational speed | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm | G 2.5 at 25,000 rpm |
Type of product | Clamping nut | Clamping nut | Clamping nut |