{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 3 mm | |
Jaws ⌀ D | 12 mm | |
Overall length L | 48 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309581 3 | |
Manufacturer number | 309581 3 |