ER clamping nut, for ER: 32

Article no.: 309580 32
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
214 pieces in stock

Select article variation and quantity

for ER Unit price incl. VAT
  • Standard: DIN 6499 D
  • Balance quality G at rotational speed: G 6.3 at 15,000 rpm

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

for ER 32 mm
Standard DIN 6499 D
Balance quality G at rotational speed G 6.3 at 15,000 rpm
Overall length L 23 mm
External ⌀ D 50 mm
Thread M40×1.5
maximum tightening torque 180 Nm
Type of product Clamping nut

Identification numbers & Classifications

Article number 309580 32
EAN / GTIN 4045197151964
Manufacturer number 309580 32

Description

Version:

Thread and taper ground in a single setup for highest concentricity.
With slots.

Suitable for:

All standard ER collet chucks.

Optional extras:

ER clamping wrench, No. 309680309740.
Single open ended spanner (for size 16), No. 613300 size 25.

Note:

Collet chuck and clamping nut are balanced separately!

Downloads & documents

Compare with similar products

This article


Recommendations


ER clamping nut, for ER: 32

ER clamping nut, for ER: 32

on request
In stock
214 pieces in stock
BGN 63.66
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
BGN 104.36
plus VAT at the current rate Prices plus delivery costs
on request
In stock
12 pieces in stock
BGN 162.84
plus VAT at the current rate Prices plus delivery costs
on request
In stock
6 pieces in stock
BGN 134.95
plus VAT at the current rate Prices plus delivery costs
on request
In stock
30 pieces in stock
BGN 59.38
plus VAT at the current rate Prices plus delivery costs
External ⌀ D 50 mm 50 mm 50 mm 51.8 mm 40 mm
for ER 32 mm 32 mm 32 mm 32 mm 32 mm
Overall length L 23 mm 23 mm 23 mm 26 mm 17.5 mm
Thread M40×1.5 M40×1.5 M40×1.5 M42×1 M40×1.5
Standard DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D DIN 6499 D
Type of product Clamping nut Clamping nut Clamping nut Clamping nut Clamping nut

Suitable products

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart