{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 6 mm | |
Jaws ⌀ D | 32 mm | |
Overall length L | 72 mm | |
Type of product | Heavy-duty chuck accessories |
Article number | 309578 6 | |
EAN / GTIN | 2050001852434 | |
Manufacturer number | 071100063206 |
This article |
Recommendations |
|
---|---|---|
Collet for heavy-duty chuck 6 mm
on request
Available in 6-8 weeks
0 pieces in stock
BGN 172.74
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
17 pieces in stock
BGN 78.06
plus VAT at the current rate
Prices plus delivery costs
|
|
Overall length L | 72 | 79 |
Nominal clamping ⌀ d | 6 | 6 |
Jaws ⌀ D | 32 | 32 |
Type of product | Heavy-duty chuck accessories | Heavy-duty chuck accessories |