Collet for heavy-duty chuck 16 mm

Article no.: 309575 16
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
15 pieces in stock

Product details

Technical Data

Nominal clamping ⌀ d 16 mm
Jaws ⌀ D 20 mm
Overall length L 60 mm
Type of product Heavy-duty chuck accessories

Identification numbers & Classifications

Article number 309575 16
EAN / GTIN 2050001772138
Manufacturer number 071100052016

Description

Version:

Cylindrical collet or reducing adapter.
For NT heavy-duty chucks No. 300785, 300787, 302861, 302862, 305535, 305538.
Sealed system, suitable for internal coolant feed.

Downloads & documents

Compare with similar products

This article


Recommendations


Collet for heavy-duty chuck  16 mm

Collet for heavy-duty chuck 16 mm

on request
In stock
15 pieces in stock
BGN 99.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
46 pieces in stock
BGN 70.62
plus VAT at the current rate Prices plus delivery costs
Overall length L 60 65
Nominal clamping ⌀ d 16 16
Jaws ⌀ D 20 20
Type of product Heavy-duty chuck accessories Heavy-duty chuck accessories

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart