{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
External ⌀ D | 10.1 mm | |
Overall length L | 50 mm | |
Type of product | Collet |
Article number | 309572 5 | |
EAN / GTIN | 4250261512989 | |
Manufacturer number | 136 0605 000 0 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() Extra slim collet Through-coolant 5 mm
on request
In stock
7 pieces in stock
BGN 194.33
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
31 pieces in stock
BGN 117.86
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 10.1 | 9.6 |
Overall length L | 50 | 36 |
Nominal clamping ⌀ d | 5 | 5 |
Type of product | Collet | Collet |