{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 7 mm | |
Adapter | ET 32 | |
Standard | Manufacturer’s standard | |
External ⌀ D | 33 mm | |
Overall length L | 42.5 mm | |
Axial compensation | 0.1 mm | |
Radial compensation R thread tapping | 0.5 mm | |
Radial compensation R reaming | 0.1 mm | |
Type of product | Collet |
Article number | 309448 7 | |
EAN / GTIN | 4045197783127 | |
Manufacturer number | 309448 7 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ET collet with radial compensation for tapping and reaming 7 mm
on request
In stock
5 pieces in stock
BGN 247.41
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
4 pieces in stock
BGN 214.57
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ET 32 | ET 25 |
External ⌀ D | 33 | 26 |
Overall length L | 42.5 | 35 |
Nominal clamping ⌀ d | 7 | 7 |
Standard | Manufacturer’s standard | Manufacturer’s standard |
Radial compensation R thread tapping | 0.5 | 0.4 |
Type of product | Collet | Collet |