ET collet with radial compensation for tapping and reaming 6 mm

Article no.: 309447 6
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
22 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 6 mm
Adapter ET 25
Standard Manufacturer’s standard
External ⌀ D 26 mm
Overall length L 35 mm
Axial compensation 0.1 mm
Radial compensation R thread tapping 0.4 mm
Radial compensation R reaming 0.05 mm
Type of product Collet

Identification numbers & Classifications

Article number 309447 6
EAN / GTIN 4045197783035
Manufacturer number 309447 6

Description

Version:

Hardened and ground.

Advantage:

The radial compensation allows correction of slight centring errors (for the required concentricity and thread or fit quality). Axial compensation of 0.1 mm.

Application:

For tapping and reaming on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet with radial compensation for tapping and reaming  6 mm

ET collet with radial compensation for tapping and reaming 6 mm

on request
In stock
22 pieces in stock
BGN 214.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
15 pieces in stock
BGN 247.41
plus VAT at the current rate Prices plus delivery costs
on request
In stock
24 pieces in stock
BGN 184.88
plus VAT at the current rate Prices plus delivery costs
Adapter ET 25 ET 32 ET 16
External ⌀ D 26 33 17
Overall length L 35 42.5 29
Nominal clamping ⌀ d 6 6 6
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Radial compensation R reaming 0.05 0.1 0.05
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart