ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 10mm

Article no.: 309430 10
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
Do you want to order more than one article? To quick entry
on request
Available in 2-3 weeks
0 pieces in stock

Select article variation and quantity

Nominal clamping ⌀ d (mm) Unit price incl. VAT
  • Standard: Manufacturer’s standard

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ET 25
Standard Manufacturer’s standard
Type 4285 E
External ⌀ D 26 mm
Overall length L 34 mm
Axial range 8 mm
Type of product Collet

Identification numbers & Classifications

Article number 309430 10
EAN / GTIN 2050001704061
Manufacturer number 13365011000

Description

Version:

Collet for thread tapping, similar to DIN 6499 / ISO 15488, Form CET-GB, concentricity 20 µm.

Application:

For tapping on milling and turning centres.

Suitable for:

All standard ER collet chucks.

Note:

Clamps only the nominal ⌀. Not compatible with the CENTRO P precision ER collet chuck.

Downloads & documents

Compare with similar products

This article


Recommendations


ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 10mm

ET collet for thread tapping, with axial compensation, ET 25, Nominal clamping ⌀ d: 10mm

on request
Available in 2-3 weeks
0 pieces in stock
BGN 233.91
plus VAT at the current rate Prices plus delivery costs
on request
In stock
13 pieces in stock
BGN 214.57
plus VAT at the current rate Prices plus delivery costs
on request
In stock
18 pieces in stock
BGN 247.41
plus VAT at the current rate Prices plus delivery costs
Adapter ET 25 ET 25 ET 32
External ⌀ D 26 mm 26 mm 33 mm
Overall length L 34 mm 35 mm 42.5 mm
Nominal clamping ⌀ d 10 mm 10 mm 10 mm
Standard Manufacturer’s standard Manufacturer’s standard Manufacturer’s standard
Type of product Collet Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart