{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 25 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 4716 E | |
External ⌀ D | 40.7 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 309419 25 | |
EAN / GTIN | 2050001765475 | |
Manufacturer number | 13827012500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet for machine taps with seal 25 mm
on request
In stock
26 pieces in stock
BGN 158.13
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
93 pieces in stock
BGN 54.66
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 40 | ER 40 |
Overall length L | 46 | 46 |
Nominal clamping ⌀ d | 25 | 25 |
Standard | ISO 15488-A | ISO 15488-B |
Concentricity | ≤ 10 | ≤ 10 |
Type | 4716 E | 472 E |
Type of product | Collet | Collet |