ER collet HP with seal and spray nozzles 10 mm

Article no.: 309375 10
plus VAT at the current rate Prices plus delivery costs
Do you want to order more than one article? To quick entry
on request
In stock
33 pieces in stock
  • Standard: ISO 15488-A
  • Concentricity: ≤ 2

Product details

Technical Data

Nominal clamping ⌀ d 10 mm
Adapter ER 25
Standard ISO 15488-A
Concentricity ≤ 2 µm
Type 429 E
External ⌀ D 25.7 mm
Overall length L 34 mm
Type of product Collet

Identification numbers & Classifications

Article number 309375 10
EAN / GTIN 2050001767776
Manufacturer number 13635011000

Description

Version:

System concentricity and repetition accuracy 3 µm (3×D, maximum = 50 mm), in conjunction with FAHRION CENTRO P chucks.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Suitable for:

Precision ER collet chuck CENTRO P.

Note:

  • Optimum concentricity only when used in CENTRO P chucks.
  • Clamping range h10 (nominal size only).

With seal for through-coolant feed (for use up to 60 bar) and spray nozzles. Similar to ISO 15488-A.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    Nominal clamping ⌀ d (mm) Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart