{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 17 mm | |
Adapter | ER 40 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 472 E | |
External ⌀ D | 41 mm | |
Overall length L | 46 mm | |
Type of product | Collet |
Article number | 309040 17 | |
EAN / GTIN | 4045197151797 | |
Manufacturer number | 309040 17 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 17 mm
on request
In stock
33 pieces in stock
BGN 54.88
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
62 pieces in stock
BGN 45.43
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 40 | ER 32 |
External ⌀ D | 41 | 33 |
Overall length L | 46 | 40 |
Nominal clamping ⌀ d | 17 | 17 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 | ≤ 10 |
Type | 472 E | 470 E |