ER collet set 7 pieces 3, 4, 5, 6, 8, 10, 12 mm with seal

Article no.: 309018
plus VAT at the current rate Prices plus delivery costs
on request
Available in 6-8 weeks
0 pieces in stock

Select article variation and quantity

Unit price incl. VAT
  • Standard: ISO 15488-B
  • Concentricity: ≤ 5

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Adapter ER 20
Standard ISO 15488-B
Concentricity ≤ 5 µm
Type of product Collet

Identification numbers & Classifications

Article number 309018
EAN / GTIN 2050001766656
Manufacturer number 13724160070

Description

Version:

Through hardened and ground.
Corrosion protection: Collets fully coated with FAHRION Protect, including the functional faces.
With seal.

Advantage:

The coating increases the service life of the collet and ensures full functionality and precision.

Supplied with:

In a wooden box, 1 mm increments.

Downloads & documents

Compare with similar products

This article


Recommendations


ER collet set 7 pieces 3, 4, 5, 6, 8, 10, 12 mm with seal

ER collet set 7 pieces 3, 4, 5, 6, 8, 10, 12 mm with seal

on request
Available in 6-8 weeks
0 pieces in stock
BGN 877.18
plus VAT at the current rate Prices plus delivery costs
on request
In stock
14 pieces in stock
BGN 548.80
plus VAT at the current rate Prices plus delivery costs
Adapter ER 20 ER 20
Standard ISO 15488-B ISO 15488-B
Concentricity ≤ 5 ≤ 10
Type of product Collet Collet

Services & product advisors

Direct purchase

Sign in to your Account

To shopping cart