{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 20 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 10 µm | |
Type | 470 E | |
External ⌀ D | 33 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 309000 20 | |
EAN / GTIN | 4045197151650 | |
Manufacturer number | 309000 20 |
This article |
Recommendations |
|
---|---|---|
ER collet, ER 32, Nominal clamping ⌀ d: 20mm
on request
In stock
172 pieces in stock
BGN 45.43
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
151 pieces in stock
BGN 54.88
plus VAT at the current rate
Prices plus delivery costs
|
|
External ⌀ D | 33 mm | 41 mm |
Overall length L | 40 mm | 46 mm |
Nominal clamping ⌀ d | 20 mm | 20 mm |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 10 µm | ≤ 10 µm |
Type | 470 E | 472 E |
Type of product | Collet | Collet |