{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 14 mm | |
Adapter | ER 32 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 469 E | |
External ⌀ D | 32.7 mm | |
Overall length L | 40 mm | |
Type of product | Collet |
Article number | 308986 14 | |
EAN / GTIN | 2050001765833 | |
Manufacturer number | 13726011400 |
This article |
Recommendations |
||
---|---|---|---|
![]() ![]() ER collet with seal 14 mm
on request
In stock
34 pieces in stock
BGN 124.39
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
18 pieces in stock
BGN 83.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
38 pieces in stock
BGN 109.99
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 32 | ER 32 | ER 32 |
External ⌀ D | 32.7 | 33 | 32.7 |
Nominal clamping ⌀ d | 14 | 14 | 14 |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 | ≤ 10 | ≤ 10 |
Type | 469 E | 469 E | 4537 E |
Type of product | Collet | Collet | Collet |