{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 25 | |
Standard | ISO 15488-B | |
Concentricity | ≤ 5 µm | |
Type | 430 E | |
External ⌀ D | 26 mm | |
Overall length L | 34 mm | |
Type of product | Collet |
Article number | 308941 5 | |
EAN / GTIN | 2050001765598 | |
Manufacturer number | 13715010500 |
This article |
Recommendations |
|
---|---|---|
![]() ![]() ER collet 5 mm
on request
In stock
126 pieces in stock
BGN 52.63
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
233 pieces in stock
BGN 42.28
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 25 | ER 25 |
External ⌀ D | 26 | 26 |
Overall length L | 34 | 34 |
Standard | ISO 15488-B | ISO 15488-B |
Concentricity | ≤ 5 | ≤ 10 |
Type | 430 E | 430 E |
Type of product | Collet | Collet |