{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Adapter | ER16 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 10 µm | |
Type | 425 E | |
External ⌀ D | 17 mm | |
Overall length L | 27.5 mm | |
Type of product | Collet |
Article number | 308921 3 | |
EAN / GTIN | 4045197888280 | |
Manufacturer number | 308921 3 |
This article |
Recommendations |
||
---|---|---|---|
ER collet with seal 3 mm
on request
In stock
284 pieces in stock
BGN 54.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
63 pieces in stock
BGN 60.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
82 pieces in stock
BGN 57.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER16 | ER32 | ER25 |
External ⌀ D | 17 mm | 33 mm | 26 mm |
Overall length L | 27.5 mm | 40 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 425 E | 469 E | 429 E |
Type of product | Collet | Collet | Collet |