{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Nominal clamping ⌀ d | 5 mm | |
Adapter | ER 20 | |
Standard | ISO 15488-A | |
Concentricity | ≤ 5 µm | |
Type | 427 E | |
External ⌀ D | 20.7 mm | |
Overall length L | 31.5 mm | |
Type of product | Collet |
Article number | 308916 5 | |
EAN / GTIN | 2050001768117 | |
Manufacturer number | 13724010500 |
This article |
Recommendations |
|||
---|---|---|---|---|
ER collet with seal 5 mm
on request
Available in > 8 weeks
0 pieces in stock
BGN 130.90
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
90 pieces in stock
BGN 60.96
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
116 pieces in stock
BGN 54.21
plus VAT at the current rate
Prices plus delivery costs
|
on request
In stock
86 pieces in stock
BGN 57.58
plus VAT at the current rate
Prices plus delivery costs
|
|
Adapter | ER 20 | ER32 | ER16 | ER25 |
External ⌀ D | 20.7 mm | 33 mm | 17 mm | 26 mm |
Overall length L | 31.5 mm | 40 mm | 27.5 mm | 34 mm |
Standard | ISO 15488-A | ISO 15488-A | ISO 15488-A | ISO 15488-A |
Concentricity | ≤ 5 µm | ≤ 10 µm | ≤ 10 µm | ≤ 10 µm |
Type | 427 E | 469 E | 425 E | 429 E |
Type of product | Collet | Collet | Collet | Collet |